



€15.07/ pieceexcl. VAT
€18.23incl. VAT
18 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | CR |
Hardness | 50...60 Shore A |
Overall thickness | 1.5 mm |
A | 69 mm |
B | 79 mm |
C | 90 mm |
D | 10 mm |
E | 2.5 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |
Maximum temperature | 90 |