• 53
  • 5
  • 29
  • 20
  • 5
80 Products showing for Thermal Isolation
Product Image

FRENZELIT Band Glassfiber 25m 50x5

  • Eriks:10041400
  • Manufacturer:10041400
  • Max. temperature:550 °C
  • Material:Fiberglass
  • Thickness:5 mm

€174.80/ rollexcl. VAT

€211.51incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Glassfiber 50m 50x2

  • Eriks:10041408
  • Manufacturer:10041408
  • Max. temperature:550 °C
  • Material:Fiberglass
  • Thickness:2 mm

€111.78/ rollexcl. VAT

€135.25incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Cloth Isotherm 1000 1000x2

  • Eriks:10041442
  • Thickness:2 mm
  • Length:1000 mm
  • Width:1000 mm

€153.00/ meterexcl. VAT

€185.13incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Gasket Isotherm 800 100m 10x10

  • Eriks:11025802
  • Manufacturer:3436069910
  • Max. temperature:700 °C
  • Material:

€894.50/ pieceexcl. VAT

€1,082.35incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Isotherm 800 zelfklevend 25m 20x4-5

  • Eriks:11236259
  • Manufacturer:3754362005
  • Max. temperature:700 °C
  • Material:
  • Thickness:4 mm

€98.20/ rollexcl. VAT

€118.82incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Isoglas 50m 50x3

  • Eriks:10041392
  • Manufacturer:3792995031
  • Max. temperature:450 °C
  • Material:
  • Thickness:3 mm

€141.22/ rollexcl. VAT

€170.88incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Glassfiber 50m 30x3

  • Eriks:10041383
  • Manufacturer:10041405
  • Max. temperature:550 °C
  • Material:Fiberglass
  • Thickness:3 mm

€144.90/ rollexcl. VAT

€175.33incl. VAT

104 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Glassfiber 50m 80x3

  • Eriks:10041411
  • Max. temperature:550 °C
  • Material:Fiberglass
  • Thickness:3 mm

€190.90/ rollexcl. VAT

€230.99incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Cord Glassfiber 100m RD 10

  • Eriks:10041463
  • Material:Fiberglass
  • Cross section:10 mm

€240.12/ pieceexcl. VAT

€290.55incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Isoglas 50m 25x3

  • Eriks:11090638
  • Manufacturer:3792992531
  • Max. temperature:450 °C
  • Material:
  • Thickness:3 mm

€131.56/ rollexcl. VAT

€159.19incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Gasket Isotherm 800 50m 15x15

  • Eriks:11281466
  • Max. temperature:700 °C
  • Material:

€437.00/ pieceexcl. VAT

€528.77incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Band Isoglas 50m 50x2

  • Eriks:10041391
  • Manufacturer:3792995021
  • Max. temperature:450 °C
  • Material:
  • Thickness:2 mm

€110.40/ rollexcl. VAT

€133.58incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Cloth Isotherm 800 50m 1000x1,8

  • Eriks:11013402
  • Thickness:1.8 mm
  • Length:50000 mm
  • Width:1000 mm

€2,707.00/ pieceexcl. VAT

€3,275.47incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Blanket Isotherm 1000 2000X1600

  • Eriks:10041429
  • Manufacturer:3007389945
  • Length:2000 mm
  • Width:1600 mm

€581.00/ pieceexcl. VAT

€703.01incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Gasket Isotherm 800 50m 12x12

  • Eriks:11281465
  • Manufacturer:3436069912
  • Max. temperature:700 °C
  • Material:

€298.50/ pieceexcl. VAT

€361.19incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Cloth Isotherm 800 50m 1000x1

  • Eriks:11013349
  • Manufacturer:3798580010
  • Thickness:1 mm
  • Length:50000 mm
  • Width:1000 mm

€1,839.00/ rollexcl. VAT

€2,225.19incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 zelfklevend 25m 30x4-5

  • Eriks:11236260
  • Manufacturer:3754363005
  • Max. temperature:700 °C
  • Material:
  • Thickness:4 mm

€121.00/ rollexcl. VAT

€146.41incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Gasket Isotherm 800 100m 8x8

  • Eriks:11228207
  • Manufacturer:3436069908
  • Max. temperature:700 °C
  • Material:

€603.50/ pieceexcl. VAT

€730.24incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 100x3

  • Eriks:11281545
  • Manufacturer:3736330031
  • Max. temperature:700 °C
  • Material:
  • Thickness:3 mm

€425.50/ rollexcl. VAT

€514.86incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Gasket Isotherm 800 25m 30x30

  • Eriks:11281468
  • Manufacturer:3436069930
  • Max. temperature:700 °C
  • Material:

€956.00/ pieceexcl. VAT

€1,156.76incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Gasket Isotherm 800 50m 20x20

  • Eriks:11281569
  • Max. temperature:700 °C
  • Material:

€799.00/ pieceexcl. VAT

€966.79incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Blanket Isotherm 800 2000X1600

  • Eriks:10041424
  • Manufacturer:3007589945
  • Length:2000 mm
  • Width:1600 mm

€234.00/ pieceexcl. VAT

€283.14incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 100x2

  • Eriks:10041417
  • Manufacturer:3736330021
  • Max. temperature:700 °C
  • Material:
  • Thickness:2 mm

€639.50/ rollexcl. VAT

€773.80incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 50x3

  • Eriks:11235475
  • Manufacturer:3736335031
  • Max. temperature:700 °C
  • Material:
  • Thickness:3 mm

€208.00/ rollexcl. VAT

€251.68incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 25m 40x4-5

  • Eriks:11281546
  • Manufacturer:3736334004
  • Max. temperature:700 °C
  • Material:
  • Thickness:4 mm

€146.50/ rollexcl. VAT

€177.27incl. VAT

Estimated delivery date - 07/01/2027