FRENZELIT

FRENZELIT Cloth Isotherm 800 50m 1000x1,8

  • ERIKS:11013402
Image 1
Save to list

€2,707.00/ pieceexcl. VAT

€3,275.47incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Thickness
1.8 mm
Length
50000 mm
Width
1000 mm