

€298.50/ pieceexcl. VAT
€361.19incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isotherm |
Type | Isotherm 800 |
Max. temperature | 700 °C |
Shape | Square |
Width | 12 mm |
Colour | Green |
Roller length | 50 |