Stop Buffers

  • 318
  • 3
  • 6
  • 3
  • 5
  • 112
  • 109
  • 14
  • 5
328 Products showing for Stop Buffers
Product Image

ERIKS Anti-vibration mount D NR55 75x25 M12x37

  • Eriks:10041287
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:75 mm

€7.14/ pieceexcl. VAT

€8.64incl. VAT

Estimated delivery date - 30/11/2026
Product Image

ERIKS Anti-vibration mount E NR55 40x40 M8

  • Eriks:11229104
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:40 mm

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Estimated delivery date - 01/12/2026
Product Image

ERIKS Rubber buffer KD mod 2 50x50 M8x20

  • Eriks:10041351
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:50 mm

€15.50/ pieceexcl. VAT

€18.76incl. VAT

42 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount D NR55 20x15 M6x18

  • Eriks:10041236
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:20 mm

€1.84/ pieceexcl. VAT

€2.23incl. VAT

Estimated delivery date - 03/11/2026
Product Image

ERIKS Anti-vibration mount E NR55 40x30 M8

  • Eriks:11020220
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:40 mm

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Sold per: 36Min. order: 36

Estimated delivery date - 01/12/2026
Product Image

ERIKS Anti-vibration mount D NR55 15x8 M4x15

  • Eriks:10041226
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:15 mm

€2.81/ pieceexcl. VAT

€3.40incl. VAT

3840 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount D NR55 25x20 M6x18

  • Eriks:10041244
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:25 mm

€3.48/ pieceexcl. VAT

€4.21incl. VAT

Estimated delivery date - 05/11/2026
Product Image

ERIKS Anti-vibration mount D NR55 60x25 M10x25

  • Eriks:10041278
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:60 mm

€5.19/ pieceexcl. VAT

€6.28incl. VAT

20 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Buffer D NR55 15X8 M4X10 Gummipuffer Typ D 15x8 M4x10

  • Eriks:13742764
  • Manufacturer:SG000858
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:15 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

ERIKS Anti-vibration mount E NR55 20x20 M6

  • Eriks:11062429
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:20 mm

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Estimated delivery date - 01/12/2026
Product Image

ERIKS Anti-vibration mount D NR55 10x6 M4x10

  • Eriks:13371949
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:10 mm

€1.64/ pieceexcl. VAT

€1.98incl. VAT

100 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount E NR55 30x30 M8

  • Eriks:10041322
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:30 mm

€2.65/ pieceexcl. VAT

€3.21incl. VAT

991 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount E NR55 100x40 M16

  • Eriks:10041335
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:100 mm

€17.04/ pieceexcl. VAT

€20.62incl. VAT

10 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Rubber buffer KD mod 2 50x15 M10x30

  • Eriks:10041349
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:50 mm

€4.47/ pieceexcl. VAT

€5.41incl. VAT

60 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Rubber buffer D 25,5x19 M8x20

  • Eriks:10041251
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:25.5 mm

€2.09/ pieceexcl. VAT

€2.53incl. VAT

484 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount E NR55 40x20 M8

  • Eriks:13018812
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:40 mm

€2.44/ pieceexcl. VAT

€2.95incl. VAT

108 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount D NR55 20x8 M6x18

  • Eriks:11015927
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:20 mm

€1.73/ pieceexcl. VAT

€2.09incl. VAT

451 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount E NR55 15x8 M4

  • Eriks:10041304
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:15 mm

€1.69/ pieceexcl. VAT

€2.04incl. VAT

Estimated delivery date - 30/11/2026
Product Image

ERIKS Buffer KD 30x36 M8x50 SS 304

  • Eriks:12959653
  • Hardness rubber:55
  • Material metal:Stainless steel 304 (1.4301)
  • Outside diameter:30 mm

€4.02/ pieceexcl. VAT

€4.86incl. VAT

40 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Rubber buffer D 16x10 M5x12

  • Eriks:10041231
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:16 mm

€2.86/ pieceexcl. VAT

€3.46incl. VAT

2000 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount E NR55 100x100 M16

  • Eriks:13018829
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:100 mm

€34.44/ pieceexcl. VAT

€41.67incl. VAT

Estimated delivery date - 30/11/2026
Product Image

ERIKS Anti-vibration mount D NR55 30x20 M8x20

  • Eriks:10041257
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:30 mm

€2.30/ pieceexcl. VAT

€2.78incl. VAT

1115 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount E NR55 50x40 M10

  • Eriks:10041328
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:50 mm

€5.52/ pieceexcl. VAT

€6.68incl. VAT

160 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount E NR55 30x25 M8

  • Eriks:13018811
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:30 mm

€2.12/ pieceexcl. VAT

€2.57incl. VAT

223 In stock - Estimated delivery date 26/10/2026
Product Image

ERIKS Anti-vibration mount D NR55 15x15 M4x15

  • Eriks:13371967
  • Hardness rubber:55
  • Material metal:Galvanized steel
  • Outside diameter:15 mm

€1.75/ pieceexcl. VAT

€2.12incl. VAT

50 In stock - Estimated delivery date 26/10/2026