




2,03 €/ pieceexcl. VAT
2,46 €incl. VAT
Sold per: 50Min. order: 50
838 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 17 mm |
H | 17 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 20 |
L | 20 |