
€2.92/ pieceexcl. VAT
€3.53incl. VAT
1181 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 17 mm |
H | 17 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 19 |
L | 19 |