




€3.45/ pieceexcl. VAT
€4.17incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Type | E |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 30 mm |
H | 30 mm |
Thread Size | M8 |
G | M8 |
t | 8 |
Thickness | 2 mm |
Compression Load at 25% compression | 1483.62 N |
Compression Deflection (max) | 7.5 mm |
Stiffness | 197.82 N/mm |
s | 2 mm |