
€4.47/ pieceexcl. VAT
€5.41incl. VAT
60 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 30 |
L | 30 |