Thermostatic Steam Traps

  • 30
  • 10
  • 1
  • 3
  • 10
  • 1
  • 1
  • 9
  • 9
  • 9
41 Products showing for Thermostatic Steam Traps
Product Image

ADCA Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 1" BSP

  • Eriks:14532297
  • Connection size:1" BSP
  • Nominal inner diameter:DN25
  • Maximum pressure difference:22 bar
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 1/2" BSP

  • Eriks:14532295
  • Connection size:1/2" BSP
  • Nominal inner diameter:DN15
  • Maximum pressure difference:22 bar
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN20

  • Eriks:14532306
  • Connection size:DN20
  • Maximum pressure difference:22 bar
  • Filling:Type S
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 1182E series TH13A brass maximum pressure difference 13 bar 1/2" BSP

  • Eriks:12719115
  • Connection size:1/2" BSP
  • Nominal inner diameter:DN15
  • Maximum pressure difference:13 bar

€194.23/ pieceexcl. VAT

€235.02incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

ADCA Thermostatic steam trap Type 8980E series TSS22 stainless steel maximum pressure difference 22 bar S-type filling 1/2" BSP

  • Eriks:12723491
  • Connection size:1/2" BSP
  • Nominal inner diameter:DN15
  • Maximum pressure difference:22 bar

€240.13/ pieceexcl. VAT

€290.56incl. VAT

23 In stock - Estimated delivery date 10/11/2026
Product Image

ADCA Thermostatic steam trap Type 8980E series TSS22 stainless steel maximum pressure difference 22 bar S-type filling 1/4" BSP

  • Eriks:12723489
  • Connection size:1/4" BSP
  • Nominal inner diameter:DN8
  • Maximum pressure difference:22 bar

€240.13/ pieceexcl. VAT

€290.56incl. VAT

25 In stock - Estimated delivery date 10/11/2026
Product Image

ADCA Thermostatic steam trap Type 8980E series TSS22 stainless steel maximum pressure difference 22 bar S-type filling 1" BSP

  • Eriks:12723493
  • Connection size:1" BSP
  • Nominal inner diameter:DN25
  • Maximum pressure difference:22 bar

€240.13/ pieceexcl. VAT

€290.56incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

ADCA Thermostatic steam trap Type 8980E series TSS22 stainless steel maximum pressure difference 22 bar H-type filling 1/4" BSP

  • Eriks:12995192
  • Connection size:1/4" BSP
  • Nominal inner diameter:DN8
  • Maximum pressure difference:22 bar

€240.13/ pieceexcl. VAT

€290.56incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

ADCA Thermostatic steam trap Type 8980E series TSS22 stainless steel maximum pressure difference 22 bar L-type filling 1/4" BSP

  • Eriks:12997371
  • Connection size:1/4" BSP
  • Nominal inner diameter:DN8
  • Maximum pressure difference:22 bar

€240.13/ pieceexcl. VAT

€290.56incl. VAT

15 In stock - Estimated delivery date 10/11/2026
Product Image

ADCA Thermostatic steam trap Type 8980E series TSS22 stainless steel maximum pressure difference 22 bar H-type filling 1/2" BSP

  • Eriks:12997368
  • Connection size:1/2" BSP
  • Nominal inner diameter:DN15
  • Maximum pressure difference:22 bar

€240.13/ pieceexcl. VAT

€290.56incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 3/4" BSP

  • Eriks:14532296
  • Connection size:3/4" BSP
  • Nominal inner diameter:DN20
  • Maximum pressure difference:22 bar
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN25

  • Eriks:14532302
  • Connection size:DN25
  • Maximum pressure difference:22 bar
  • Filling:Type S
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN15

  • Eriks:14532301
  • Connection size:DN15
  • Maximum pressure difference:22 bar
  • Filling:Type S
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2982 series TH32YLC steel maximum pressure difference 22 bar LC 3/4" NPT

  • Eriks:14539862
  • Connection size:3/4" NPT
  • Maximum pressure difference:22 bar
  • Filling:Type S
Log in to view priceLog in