




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCAPURE |
Series | TSS7 |
Type | 8983 |
Construction type | Straight |
Connection size | 3/4" |
Connection | Tri-clamp |
Standard connection | ASME-BPE |
Pressure rating | PN10 |
Maximum pressure difference | 6 bar |
PMA - maximum allowable pressure | 10 bar |
TMA - maximum allowable temperature | 177 °C |
PMO - maximum operating pressure | 6 bar |
TMO - maximum operating temperature | 165 °C |
Mounting direction | Vertical |
Flow direction | downward |
Subcooling | 5 °C |
Housing material | Stainless steel 316L (1.4404) |
Internal roughness value | ≤ 0.51 µm Ra – SF1 |
External roughness value | ≤ 0.76 µm Ra – SF3 |
Material bonnet | Stainless steel 316L (1.4404) |
Material insert | Stainless steel 316L (1.4404) |
With built-in filter | No |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | 3/4" |
A | 49 mm |
B | 87 mm |
C | 57.5 mm |
D | 61 mm |
ØD1 | 15.75 mm |
ØD2 | 25 mm |
E | 56.5 mm |
Weight | 0.6 kg |