




€240.13/ pieceexcl. VAT
€290.56incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | TSS22 |
Type | 8980E |
Construction type | Straight |
Connection size | 1/4" BSP |
Nominal inner diameter | DN8 |
Connection | Binnendraad |
Standard connection | ISO 7/1 Rp |
Pressure rating | PN25 |
Maximum pressure difference | 22 bar |
PMA - maximum allowable pressure | 32 bar |
TMA - maximum allowable temperature | 385 °C |
PMO - maximum operating pressure | 22 bar |
TMO - maximum operating temperature | 250 °C |
Mounting direction | Horizontal and vertical |
Filling | Type H |
Subcooling | 5 °C |
Housing material | Stainless steel SS 304 (1.4301) |
Material bonnet | Stainless steel SS 304 (1.4301) |
Material insert | Stainless steel |
Material filter | Stainless steel SS 304 (1.4301) |
With built-in filter | Yes |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | 1/4" |
A | 65 mm |
B | 44 mm |
SW | 27 mm |
Weight | 0.5 kg |