




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | UTS22 |
Type | 8998 |
Construction type | Straight |
Connection size | Bout M10 |
Connection | Universele flens |
Standard connection | UCX and CTS4U compatible |
Maximum pressure difference | 22 bar |
PMA - maximum allowable pressure | 39.9 bar |
TMA - maximum allowable temperature | 400 °C |
PMO - maximum operating pressure | 22 bar |
TMO - maximum operating temperature | 250 °C |
Mounting direction | Any |
Housing material | Stainless steel 316L (1.4404) |
Material bonnet | Stainless steel 316L (1.4404) |
Material insert | Stainless steel |
Seat material | Stainless steel SS 304 (1.4301) |
Flange material | Stainless steel 316 (1.4401) |
Material bolts | A193 B7/A194 2H (steel) |
With built-in filter | No |
A | 89 mm |
B | 35 mm |
C | 67 mm |
D | 44 mm |
Weight | 0.95 kg |