




€194.23/ pieceexcl. VAT
€235.02incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | TH13A |
Type | 1182E |
Construction type | Right-angled |
Connection size | 1/2" BSP |
Nominal inner diameter | DN15 |
Connection | Binnendraad |
Standard connection | ISO 7/1 Rp |
Pressure rating | PN16 |
Maximum pressure difference | 13 bar |
PMA - maximum allowable pressure | 16 bar |
TMA - maximum allowable temperature | 260 °C |
PMO - maximum operating pressure | 13 bar |
TMO - maximum operating temperature | 200 °C |
Mounting direction | Vertical |
Flow direction | through arrow marking on housing |
Subcooling | 10 °C |
Housing material | Brass |
Material quality | CuZn39Pb2 (CW612N) |
Material bonnet | Brass |
Material insert | Stainless steel |
Seat material | Stainless steel SS 304 (1.4301) |
Material filter | Stainless steel SS 304 (1.4301) |
With built-in filter | Yes |
Dimension | 1/2" |
A | 63 mm |
B | 22.5 mm |
C | 38 mm |
D | 54 mm |
E | 50 mm |
Weight | 0.5 kg |