Air Vents for Steam

  • 43
  • 9
  • 15
  • 1
  • 9
  • 9
  • 1
  • 6
  • 3
  • 10
  • 5
43 Products showing for Air Vents for Steam
Product Image

ADCA Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 1" BSP

  • Eriks:14532297
  • Connection size:1" BSP
  • Nominal inner diameter:DN25
  • Maximum pressure difference:22 bar
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1" BSP

  • Eriks:14532260
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1" BSP
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 1/2" BSP

  • Eriks:14532295
  • Connection size:1/2" BSP
  • Nominal inner diameter:DN15
  • Maximum pressure difference:22 bar
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 1/2" BSP

  • Eriks:14532255
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1/2" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 3/4" BSP

  • Eriks:14532259
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:3/4" BSP
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN20

  • Eriks:14532306
  • Connection size:DN20
  • Maximum pressure difference:22 bar
  • Filling:Type S
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 1182E series TH13A brass maximum pressure difference 13 bar 1/2" BSP

  • Eriks:12719115
  • Connection size:1/2" BSP
  • Nominal inner diameter:DN15
  • Maximum pressure difference:13 bar

€194.23/ pieceexcl. VAT

€235.02incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ADCA Thermostatic steam trap Type 2982 series TH32Y steel maximum pressure difference 22 bar 3/4" BSP

  • Eriks:14532296
  • Connection size:3/4" BSP
  • Nominal inner diameter:DN20
  • Maximum pressure difference:22 bar
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2976 series BM20 steel maximum operating pressure 17 bar DN25 PN40

  • Eriks:13496493
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN25

€369.33/ pieceexcl. VAT

€446.89incl. VAT

Estimated delivery date - 24/12/2026
Product Image

ADCA Bimetallic steam trap Type 2976 series BM20 steel maximum operating pressure 17 bar DN20 PN40

  • Eriks:13496492
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN20

€360.40/ pieceexcl. VAT

€436.08incl. VAT

Estimated delivery date - 07/01/2027
Product Image

ADCA Bimetallic steam trap Type 2976 series BM20 steel maximum operating pressure 17 bar DN15 PN40

  • Eriks:13496491
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN15

€354.45/ pieceexcl. VAT

€428.88incl. VAT

Estimated delivery date - 07/01/2027
Product Image

ADCA Bimetallic steam trap Type 2979 series BM32 steel maximum operating pressure 32 bar DN25 PN40

  • Eriks:14532285
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN25
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2979 series BM32 steel maximum operating pressure 32 bar DN50 PN40

  • Eriks:14532287
  • Housing material:Steel
  • Material quality:1.0432
  • Connection size:DN50
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2979 series BM32 steel maximum operating pressure 32 bar DN20 PN40

  • Eriks:14532284
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN20
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2979 series BM32 steel maximum operating pressure 32 bar DN15 PN40

  • Eriks:14532283
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:DN15
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2979 series BM32 steel maximum operating pressure 32 bar DN40 PN40

  • Eriks:14532286
  • Housing material:Steel
  • Material quality:1.0432
  • Connection size:DN40
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 1" BSP

  • Eriks:14532257
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2975 series BM20 steel maximum operating pressure 17 bar 3/4" BSP

  • Eriks:14532256
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:3/4" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1/2" BSP

  • Eriks:14532258
  • Housing material:Steel
  • Material quality:1.0460
  • Connection size:1/2" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 2" BSP

  • Eriks:14532262
  • Housing material:Steel
  • Material quality:1.0432
  • Connection size:2" BSP
Log in to view priceLog in
Product Image

ADCA Bimetallic steam trap Type 2977 series BM32 steel maximum operating pressure 32 bar 1.1/2" BSP

  • Eriks:14532261
  • Housing material:Steel
  • Material quality:1.0432
  • Connection size:1.1/2" BSP
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN25

  • Eriks:14532302
  • Connection size:DN25
  • Maximum pressure difference:22 bar
  • Filling:Type S
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2984 series TH32Y steel maximum pressure difference 22 bar PN40 DN15

  • Eriks:14532301
  • Connection size:DN15
  • Maximum pressure difference:22 bar
  • Filling:Type S
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2982 series TH32YLC steel maximum pressure difference 22 bar LC 3/4" NPT

  • Eriks:14539862
  • Connection size:3/4" NPT
  • Maximum pressure difference:22 bar
  • Filling:Type S
Log in to view priceLog in
Product Image

ADCA Thermostatic steam trap Type 2982 series TH32YLC steel maximum pressure difference 22 bar LC 1" NPT

  • Eriks:14539863
  • Connection size:1" NPT
  • Maximum pressure difference:22 bar
  • Filling:Type S
Log in to view priceLog in