Pressure Reducing Valves and Accessories

  • 272
  • 125
  • 98
  • 54
  • 72
  • 27
  • 125
  • 4
  • 1
  • 1
  • 46
  • 1
  • 52
679 Products showing for Pressure Reducing Valves and Accessories
Product Image

ECONĀ® Pressure reducing valve Type: 8241 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar Internal thread PN40 1/2" BSPP(G)

  • Eriks:13456148
  • Connection size:1/2" BSPP(G)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Fluids, Water, Gas, Distilled Water, Demineralized Water, Deionized Water, Hot water, Non corrosive gases, Air

€436.00/ pieceexcl. VAT

€527.56incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve Type: 8241 Stainless steel/EPDM Reduced pressure range: from 5 to 15bar Internal thread PN40 3/4" BSPP(G)

  • Eriks:13456152
  • Connection size:3/4" BSPP(G)
  • Reduced pressure range:from 5 to 15 bar
  • Suitable for:Gas, Fluids, Water, Hot water, Air, Non corrosive gases, Distilled Water, Demineralized Water, Deionized Water

€531.60/ pieceexcl. VAT

€643.24incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve Type: 8241 Stainless steel/EPDM Reduced pressure range: from 5 to 15bar Internal thread PN40 1/2" BSPP(G)

  • Eriks:13456149
  • Connection size:1/2" BSPP(G)
  • Reduced pressure range:from 5 to 15 bar
  • Suitable for:Gas, Fluids, Water, Distilled Water, Demineralized Water, Deionized Water, Air, Hot water, Non corrosive gases

€446.80/ pieceexcl. VAT

€540.63incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve Type: 8241 Stainless steel/EPDM Reduced pressure range: from 0.5 to 2bar Internal thread PN40 1/2" BSPP(G)

  • Eriks:13456147
  • Connection size:1/2" BSPP(G)
  • Reduced pressure range:from 0.5 to 2 bar
  • Suitable for:Gas, Fluids, Water, Hot water, Non corrosive gases, Air, Distilled Water, Demineralized Water, Deionized Water

€534.80/ pieceexcl. VAT

€647.11incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 1/2" BSPT(R)

  • Eriks:13456130
  • Connection size:1/2" BSPT(R)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Fluids, Gas, Water, Distilled Water, Demineralized Water, Deionized Water, Non corrosive gases, Air, Hot water

€436.00/ pieceexcl. VAT

€527.56incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve Type: 8241 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar Internal thread PN40 1" BSPP(G)

  • Eriks:13456154
  • Connection size:1" BSPP(G)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Water, Fluids, Gas, Hot water, Distilled Water, Demineralized Water, Deionized Water, Non corrosive gases, Air

€595.60/ pieceexcl. VAT

€720.68incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve Type: 8231 Bronze/EPDM Reduced pressure range: from 5 to 15bar Internal thread PN40 1/2" BSPP(G)

  • Eriks:13456122
  • Connection size:1/2" BSPP(G)
  • Reduced pressure range:from 5 to 15 bar
  • Suitable for:Fluids, Water, Gas, Hot water, Non corrosive gases, Air, Distilled Water, Demineralized Water, Deionized Water

€140.40/ pieceexcl. VAT

€169.88incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve Type: 8241 Stainless steel/EPDM Reduced pressure range: from 0.5 to 2bar Internal thread PN40 1" BSPP(G)

  • Eriks:13456153
  • Connection size:1" BSPP(G)
  • Reduced pressure range:from 0.5 to 2 bar
  • Suitable for:Gas, Fluids, Water, Non corrosive gases, Hot water, Distilled Water, Demineralized Water, Deionized Water, Air

€744.80/ pieceexcl. VAT

€901.21incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 0.5 to 2bar External thread PN40 1/2" BSPT(R)

  • Eriks:13456129
  • Connection size:1/2" BSPT(R)
  • Reduced pressure range:from 0.5 to 2 bar
  • Suitable for:Water, Gas, Fluids, Hot water, Air, Non corrosive gases, Distilled Water, Demineralized Water, Deionized Water

€534.80/ pieceexcl. VAT

€647.11incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8230 Bronze/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 1.1/4" BSPT(R)

  • Eriks:13455325
  • Connection size:1.1/4" BSPT(R)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Gas, Distilled Water, Demineralized Water, Deionized Water, Air, Water, Non corrosive gases, Fluids, Hot water

€238.40/ pieceexcl. VAT

€288.46incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 3/4" BSPT(R)

  • Eriks:13456133
  • Connection size:3/4" BSPT(R)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Fluids, Water, Gas, Hot water, Distilled Water, Demineralized Water, Deionized Water, Air, Non corrosive gases

€523.20/ pieceexcl. VAT

€633.07incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve Type: 8231 Bronze/EPDM Reduced pressure range: from 1 to 8bar Internal thread PN40 1/2" BSPP(G)

  • Eriks:13456121
  • Connection size:1/2" BSPP(G)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Fluids, Water, Gas, Non corrosive gases, Hot water, Air, Distilled Water, Demineralized Water, Deionized Water

€119.60/ pieceexcl. VAT

€144.72incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve Type: 8231 Bronze/EPDM Reduced pressure range: from 1 to 8bar Internal thread PN40 1" BSPP(G)

  • Eriks:13456127
  • Connection size:1" BSPP(G)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Water, Gas, Fluids, Hot water, Non corrosive gases, Air, Distilled Water, Demineralized Water, Deionized Water

€153.20/ pieceexcl. VAT

€185.37incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve Type: 8231 Bronze/EPDM Reduced pressure range: from 0.5 to 2bar Internal thread PN40 1/2" BSPP(G)

  • Eriks:13456120
  • Connection size:1/2" BSPP(G)
  • Reduced pressure range:from 0.5 to 2 bar
  • Suitable for:Gas, Fluids, Water, Distilled Water, Demineralized Water, Deionized Water, Hot water, Non corrosive gases, Air

€327.60/ pieceexcl. VAT

€396.40incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve Type: 8231 Bronze/EPDM Reduced pressure range: from 5 to 15bar Internal thread PN40 3/4" BSPP(G)

  • Eriks:13456125
  • Connection size:3/4" BSPP(G)
  • Reduced pressure range:from 5 to 15 bar
  • Suitable for:Fluids, Gas, Water, Distilled Water, Demineralized Water, Deionized Water, Hot water, Air, Non corrosive gases

€149.60/ pieceexcl. VAT

€181.02incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8230 Bronze/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 1/2" BSPT(R)

  • Eriks:13456104
  • Connection size:1/2" BSPT(R)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Fluids, Water, Gas, Hot water, Non corrosive gases, Distilled Water, Demineralized Water, Deionized Water, Air

€119.60/ pieceexcl. VAT

€144.72incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8230 Bronze/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 1" BSPT(R)

  • Eriks:13456110
  • Connection size:1" BSPT(R)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Fluids, Water, Gas, Air, Distilled Water, Demineralized Water, Deionized Water, Hot water, Non corrosive gases

€153.20/ pieceexcl. VAT

€185.37incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8230 Bronze/EPDM Reduced pressure range: from 0.5 to 2bar External thread PN40 3/4" BSPT(R)

  • Eriks:13456106
  • Connection size:3/4" BSPT(R)
  • Reduced pressure range:from 0.5 to 2 bar
  • Suitable for:Fluids, Water, Gas, Non corrosive gases, Distilled Water, Demineralized Water, Deionized Water, Hot water, Air

€352.00/ pieceexcl. VAT

€425.92incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8230 Bronze/EPDM Reduced pressure range: from 0.5 to 2bar External thread PN40 1/2" BSPT(R)

  • Eriks:13456103
  • Connection size:1/2" BSPT(R)
  • Reduced pressure range:from 0.5 to 2 bar
  • Suitable for:Water, Fluids, Gas, Distilled Water, Demineralized Water, Deionized Water, Air, Hot water, Non corrosive gases

€327.20/ pieceexcl. VAT

€395.91incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8230 Bronze/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 3/4" BSPT(R)

  • Eriks:13456107
  • Connection size:3/4" BSPT(R)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Gas, Fluids, Water, Non corrosive gases, Distilled Water, Demineralized Water, Deionized Water, Hot water, Air

€131.60/ pieceexcl. VAT

€159.24incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 1.1/2" BSPT(R)

  • Eriks:13456142
  • Connection size:1.1/2" BSPT(R)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Gas, Fluids, Water, Air, Non corrosive gases, Hot water, Distilled Water, Demineralized Water, Deionized Water

€1,122.40/ pieceexcl. VAT

€1,358.10incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 2" BSPT(R)

  • Eriks:13456145
  • Connection size:2" BSPT(R)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Fluids, Water, Gas, Air, Hot water, Distilled Water, Demineralized Water, Deionized Water, Non corrosive gases

€1,468.00/ pieceexcl. VAT

€1,776.28incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 1" BSPT(R)

  • Eriks:13456136
  • Connection size:1" BSPT(R)
  • Reduced pressure range:from 1 to 8 bar
  • Suitable for:Gas, Water, Fluids, Non corrosive gases, Hot water, Air, Distilled Water, Demineralized Water, Deionized Water

€595.60/ pieceexcl. VAT

€720.68incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 1.4 - 4 bar PN25 DN25

  • Eriks:13313140
  • Size process connection:DN25
  • Kvs value:3.1 m³/h
  • Reduced pressure range:from 1.4 to 4 bar

€773.20/ pieceexcl. VAT

€935.57incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 3.5 - 8.6 bar PN25 DN15

  • Eriks:13313136
  • Size process connection:DN15
  • Kvs value:1.7 m³/h
  • Reduced pressure range:from 3.5 to 8.6 bar

€656.00/ pieceexcl. VAT

€793.76incl. VAT

9 In stock - Estimated delivery date 13/11/2026