ECON®

ECON® Pressure reducing valve Type: 8241 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar Internal thread PN40 1" BSPP(G)

  • ERIKS:13456154
  • Manufacturer:8716901237750
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€595.60/ pieceexcl. VAT

€720.68incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
8241
Model
Direct-acting
Connection
Internal thread
Connection size
1" BSPP(G)
Pressure rating
PN40
Reduced pressure range
from 1 to 8 bar
Maximum inlet pressure
40 bar
Medium temperature
from -20 to 120 °C
Housing material
Stainless steel
Material quality
1.4408
Material disc
1.4408
Seat material
1.4408
Membrane material
EPDM
Spring material
Spring steel
Material spring bonnet
Stainless steel
Filter element material
1.4404
With couplers
No
With pressure gauge
No
Gauge port
1/4" (8) internal thread (BSPP)
Backflow preventer
No
Dimension
1"
P
from 1 to 8 bar
H
45 mm
H1
130 mm
L
105 mm