| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 1" BSPT(R) | 1" BSPT(R) | from 1 to 8 | Gas, Water, Fluids, Non corrosive gases, Hot water, Air, Distilled Water, Demineralized Water, Deionized Water | | ā¬595.60/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 1.1/2" BSPT(R) | 1.1/2" BSPT(R) | from 1 to 8 | Gas, Fluids, Water, Air, Non corrosive gases, Hot water, Distilled Water, Demineralized Water, Deionized Water | | ā¬1,122.40/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 1/2" BSPT(R) | 1/2" BSPT(R) | from 1 to 8 | Fluids, Gas, Water, Distilled Water, Demineralized Water, Deionized Water, Non corrosive gases, Air, Hot water | | ā¬436.00/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 0.5 to 2bar External thread PN40 1/2" BSPT(R) | 1/2" BSPT(R) | from 0.5 to 2 | Water, Gas, Fluids, Hot water, Air, Non corrosive gases, Distilled Water, Demineralized Water, Deionized Water | | ā¬534.80/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 2" BSPT(R) | 2" BSPT(R) | from 1 to 8 | Fluids, Water, Gas, Air, Hot water, Distilled Water, Demineralized Water, Deionized Water, Non corrosive gases | | ā¬1,468.00/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 3/4" BSPT(R) | 3/4" BSPT(R) | from 1 to 8 | Fluids, Water, Gas, Hot water, Distilled Water, Demineralized Water, Deionized Water, Air, Non corrosive gases | | ā¬523.20/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 0.5 to 2bar External thread PN40 1" BSPT(R) | 1" BSPT(R) | from 0.5 to 2 | Water, Gas, Fluids, Hot water, Air, Non corrosive gases, Distilled Water, Demineralized Water, Deionized Water | | ā¬744.80/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 0.5 to 2bar External thread PN40 1.1/2" BSPT(R) | 1.1/2" BSPT(R) | from 0.5 to 2 | Fluids, Gas, Water, Hot water, Non corrosive gases, Distilled Water, Demineralized Water, Deionized Water, Air | | ā¬1,187.20/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 0.5 to 2bar External thread PN40 1.1/4" BSPT(R) | 1.1/4" BSPT(R) | from 0.5 to 2 | Fluids, Gas, Water, Non corrosive gases, Distilled Water, Demineralized Water, Deionized Water, Hot water, Air | | ā¬1,079.20/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 0.5 to 2bar External thread PN40 3/4" BSPT(R) | 3/4" BSPT(R) | from 0.5 to 2 | Fluids, Water, Gas, Non corrosive gases, Air, Hot water, Distilled Water, Demineralized Water, Deionized Water | | ā¬657.20/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 5 to 15bar External thread PN40 3/4" BSPT(R) | 3/4" BSPT(R) | from 5 to 15 | Water, Gas, Fluids, Non corrosive gases, Air, Hot water, Distilled Water, Demineralized Water, Deionized Water | | ā¬531.60/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 5 to 15bar External thread PN40 1.1/4" BSPT(R) | 1.1/4" BSPT(R) | from 5 to 15 | Water, Gas, Fluids, Air, Distilled Water, Demineralized Water, Deionized Water, Hot water, Non corrosive gases | | ā¬762.00/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 5 to 15bar External thread PN40 1.1/2" BSPT(R) | 1.1/2" BSPT(R) | from 5 to 15 | Water, Gas, Fluids, Distilled Water, Demineralized Water, Deionized Water, Hot water, Air, Non corrosive gases | | ā¬1,138.40/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 5 to 15bar External thread PN40 1/2" BSPT(R) | 1/2" BSPT(R) | from 5 to 15 | Fluids, Water, Gas, Distilled Water, Demineralized Water, Deionized Water, Air, Hot water, Non corrosive gases | | ā¬446.80/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 0.5 to 2bar External thread PN40 2" BSPT(R) | 2" BSPT(R) | from 0.5 to 2 | Fluids, Water, Gas, Distilled Water, Demineralized Water, Deionized Water, Air, Hot water, Non corrosive gases | | ā¬1,642.40/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 5 to 15bar External thread PN40 1" BSPT(R) | 1" BSPT(R) | from 5 to 15 | Water, Fluids, Gas, Non corrosive gases, Hot water, Distilled Water, Demineralized Water, Deionized Water, Air | | ā¬606.40/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 1.1/4" BSPT(R) | 1.1/4" BSPT(R) | from 1 to 8 | Gas, Water, Fluids, Distilled Water, Demineralized Water, Deionized Water, Hot water, Air, Non corrosive gases | | ā¬748.80/piece |
| Pressure reducing valve 8240 Stainless steel/EPDM Reduced pressure range: from 5 to 15bar External thread PN40 2" BSPT(R) | 2" BSPT(R) | from 5 to 15 | Water, Gas, Fluids, Non corrosive gases, Hot water, Distilled Water, Demineralized Water, Deionized Water, Air | | ā¬1,490.40/piece |