






€436.00/ pieceexcl. VAT
€527.56incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8240 |
Model | Direct-acting |
Connection | External thread |
Connection size | 1/2" BSPT(R) |
Pressure rating | PN40 |
Reduced pressure range | from 1 to 8 bar |
Maximum inlet pressure | 40 bar |
Medium temperature | from -20 to 120 °C |
Housing material | Stainless steel |
Material quality | 1.4408 |
Material disc | 1.4408 |
Seat material | 1.4408 |
Membrane material | EPDM |
Spring material | Spring steel |
Material spring bonnet | Stainless steel |
Filter element material | 1.4404 |
With couplers | Yes |
With pressure gauge | No |
Gauge port | 1/4" (8) internal thread (BSPP) |
Backflow preventer | No |
Dimension | 1/2" |
P | from 1 to 8 bar |
H | 33 mm |
H1 | 102 mm |
L | 142 mm |