ECON®

ECON® Pressure reducing valve Type: 8231 Bronze/EPDM Reduced pressure range: from 5 to 15bar Internal thread PN40 1/2" BSPP(G)

  • ERIKS:13456122
  • Manufacturer:8716901237439
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€140.40/ pieceexcl. VAT

€169.88incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
8231
Model
Direct-acting
Connection
Internal thread
Connection size
1/2" BSPP(G)
Pressure rating
PN40
Reduced pressure range
from 5 to 15 bar
Maximum inlet pressure
40 bar
Medium temperature
from -20 to 120 °C
Housing material
Bronze
Material quality
CC499K
Material disc
Bronze
Seat material
Bronze
Membrane material
EPDM
Spring material
Spring steel
Material spring bonnet
Bronze
Filter element material
1.4404
With couplers
No
With pressure gauge
No
Gauge port
1/4" (8) internal thread (BSPP)
Backflow preventer
No
Dimension
1/2"
P
from 5 to 15 bar
H
33 mm
H1
102 mm
L
85 mm