SKF

SKF LAPT 1000 Flexible Tube 1000mm Long 8x6mm

  • ERIKS:23766587
  • Manufacturer:7316570434538
Image 1
Image 2
Image 1
Image 2
Flexible tube for use with SKF System 24 Lubricators
Save to list

€8.55/ pieceexcl. VAT

€10.35incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LAPT
Type
Flexible Tube
Weight
0.03 kg
Diameter
8 mm
Length
1000 mm