SKF

SKF Set of stainless steel machinery shims 10 pieces 75x75x21mm 3.00mm TMAS 75-300

  • ERIKS:13426195
  • Manufacturer:7316571838373
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
TMAS pre-cut machinery shims for accurate vertical machinery alignment.
  • Stainless steel
  • Easy to fit and to remove
  • Close tolerances for accurate alignment
  • Thickness clearly marked on each shim
  • Fully de–burred
  • Pre-cut shims are supplied in packs of 10
Save to list

€110.35/ setexcl. VAT

€133.52incl. VAT

8 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMAS
Type
Shim Pack
Material
Stainless steel 304
Thickness
3 mm
Width
75 mm
Length
75 mm
Width opening
21 mm
Alternatives
Product Image

SKF Machinery shim kit TMAS 720

  • Eriks:13426159
  • Manufacturer:TMAS 720

€2,575.08/ setexcl. VAT

€3,115.85incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Shaft alignment tool TKSA 41

  • Eriks:12692228
  • Manufacturer:TKSA 41

€4,921.08/ pieceexcl. VAT

€5,954.51incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Machinery shim kit TMAS 75/KIT

  • Eriks:13426161
  • Manufacturer:TMAS 75/KIT

€533.55/ setexcl. VAT

€645.60incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Shaft alignment tool TKSA 31

  • Eriks:12697967
  • Manufacturer:TKSA 31

€4,028.68/ pieceexcl. VAT

€4,874.70incl. VAT

Estimated delivery date - 19/11/2026