SKF

SKF Shaft alignment tool TKSA 41

  • ERIKS:12692228
  • Manufacturer:7316576146350
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The SKF Shaft Alignment Tool TKSA 41 is an easy to use laser alignment system for achieving accurate alignment of two connected shafts. With two wireless measurement units, large sized detectors and powerful lasers, the instrument performs precise measurements in even most challenging industrial environments. The easy to use display device helps users to quickly check and correct shaft alignments and improve the machine performance and reliability.
  • Intuitive touch display device for usage in industrial environments
  • Wireless measuring units allow easy handling and more measurement flexibility
  • Free measurement gives full alignment flexibility as measurement positions can be chosen freely and only 90° shaft rotation is required.
  • Live view supports all alignment measurements and corrections
  • Automatic alignment reports are saved in the machine library and can be customised with notes, pictures and QR code. All reports can be exported as pdf.
  • The built-in camera allows pictures to be taken for reports. Machine identification is facilitated with automatic QR code identification and machine pictures in the library.
Save to list

€4,921.08/ pieceexcl. VAT

€5,954.51incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TKSA
Type
Wireless Laser Shaft Alignment System
Measuring range
from 0.07 to 4
Interface
Yes
Weight
4.72 kg
Battery type
LiPo
Degree of protection (IP)
IP54
Width
360 mm
Width
14.2 in
Height
110 mm
Height
4.3 in
Length
530 mm
Length
20.9 in
Spare parts & accessories
Product Image

SKF QR Code Stickers TKSA 41-QR

  • Eriks:13378550
  • Manufacturer:TKSA 41-QR

€67.11/ pieceexcl. VAT

€81.20incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Magnetic V-Brackets TKS MAGVBK

  • Eriks:13378537
  • Manufacturer:TKSA MAGVBK

€910.75/ pieceexcl. VAT

€1,102.01incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF TKSA ROD150 Threaded Rods for TKSA 31/41

  • Eriks:13378547
  • Manufacturer:TKSA ROD150

€143.47/ pieceexcl. VAT

€173.60incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF TKSA 41-EXCHA Extension Chain for TKSA 31/41

  • Eriks:12713544
  • Manufacturer:TKSA 41-EXTCH

€142.55/ pieceexcl. VAT

€172.49incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Related products
Product Image

SKF Shaft alignment tool TKSA11

  • Eriks:13378588
  • Manufacturer:TKSA 11

€2,050.68/ pieceexcl. VAT

€2,481.32incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Machinery shim kit TMAS 340

  • Eriks:13426192
  • Manufacturer:TMAS 340

€1,627.48/ setexcl. VAT

€1,969.25incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Machinery shim kit TMAS 100/KIT

  • Eriks:13426163
  • Manufacturer:TMAS 100/KIT

€735.03/ setexcl. VAT

€889.39incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Machinery shim kit TMAS 75/KIT

  • Eriks:13426161
  • Manufacturer:TMAS 75/KIT

€533.55/ setexcl. VAT

€645.60incl. VAT

4 In stock - Estimated delivery date 13/11/2026