






€4,028.68/ pieceexcl. VAT
€4,874.70incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKSA |
Type | Wired Laser Shaft Alignment System |
Measuring range | from 0.07 to 2 |
Interface | Yes |
Weight | 4.72 kg |
Battery type | LiPo |
Degree of protection (IP) | IP54 |
Width | 360 mm |
Width | 14.2 in |
Height | 110 mm |
Height | 4.3 in |
Length | 530 mm |
Length | 20.9 in |
€910.75/ pieceexcl. VAT
€1,102.01incl. VAT
1 In stock - Estimated delivery date 16/11/2026€386.35/ pieceexcl. VAT
€467.48incl. VAT
1 In stock - Estimated delivery date 16/11/2026€143.47/ pieceexcl. VAT
€173.60incl. VAT
1 In stock - Estimated delivery date 16/11/2026€781.95/ pieceexcl. VAT
€946.16incl. VAT
1 In stock - Estimated delivery date 16/11/2026€1,205.15/ setexcl. VAT
€1,458.23incl. VAT
Estimated delivery date - 17/11/2026€1,168.35/ setexcl. VAT
€1,413.70incl. VAT
Estimated delivery date - 17/11/2026€377.15/ setexcl. VAT
€456.35incl. VAT
13 In stock - Estimated delivery date 16/11/2026€2,050.68/ pieceexcl. VAT
€2,481.32incl. VAT
1 In stock - Estimated delivery date 16/11/2026