SKF

SKF Set of stainless steel machinery shims 10 pieces 75x75x21mm 0.25mm TMAS 75-025

  • ERIKS:13426238
  • Manufacturer:7316570353136
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
TMAS pre-cut machinery shims for accurate vertical machinery alignment.
  • Stainless steel
  • Easy to fit and to remove
  • Close tolerances for accurate alignment
  • Thickness clearly marked on each shim
  • Fully de–burred
  • Pre-cut shims are supplied in packs of 10
Save to list

€20.65/ setexcl. VAT

€24.99incl. VAT

42 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMAS
Type
Machinery Shims Pack
Material
Stainless steel 304
Thickness
0.25 mm
Width
75 mm
Length
75 mm
Width opening
21 mm
Alternatives
Product Image

SKF Shaft alignment tool TKSA 31

  • Eriks:12697967
  • Manufacturer:TKSA 31

€4,028.68/ pieceexcl. VAT

€4,874.70incl. VAT

Estimated delivery date - 20/11/2026
Product Image

SKF Shaft alignment tool TKSA 41

  • Eriks:12692228
  • Manufacturer:TKSA 41

€4,921.08/ pieceexcl. VAT

€5,954.51incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Machinery shim kit TMAS 510

  • Eriks:13426171
  • Manufacturer:TMAS 510

€1,535.48/ setexcl. VAT

€1,857.93incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Machinery shim kit TMAS 75/KIT

  • Eriks:13426161
  • Manufacturer:TMAS 75/KIT

€533.55/ setexcl. VAT

€645.60incl. VAT

4 In stock - Estimated delivery date 16/11/2026