




€12.42/ pieceexcl. VAT
€15.03incl. VAT
39 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 45x1.5 |
Outer Diameter | 65 mm |
Width | 10 mm |
Inner Diameter | 45 mm |
B | 10 mm |
b | 6 mm |
B3 | 65 mm |
d1 | 56 mm |
d3 | 65 mm |
G | M 45x1.5 |
G | 45 mm |
h | 2.5 mm |
€8.44/ pieceexcl. VAT
€10.21incl. VAT
232 In stock - Estimated delivery date 13/11/2026€11.97/ pieceexcl. VAT
€14.48incl. VAT
5 In stock - Estimated delivery date 13/11/2026€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 13/11/2026€1.45/ pieceexcl. VAT
€1.75incl. VAT
4 In stock - Estimated delivery date 13/11/2026