




€1.45/ pieceexcl. VAT
€1.75incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 45 mm |
Outer Diameter | 69 mm |
Thickness | 1.25 mm |
B | 1.25 mm |
d | 45 mm |
d1 | 56 mm |
d2 | 69 mm |
f | 6 mm |
M | 42.5 mm |
€0.99/ pieceexcl. VAT
€1.20incl. VAT
339 In stock - Estimated delivery date 13/11/2026