




€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 58 to 65 mm |
Wrench width | 2.2835 to 2.5591 in |
Length | 243 mm |
Material | Carbon steel |
Weight | 268 g |
Weight | 0.59 lb |
Norm | DIN 1810 |
Thickness | 7 |
Thickness | 0.2756 in |
Length | 9.5669 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
€37.86/ pieceexcl. VAT
€45.81incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026€10.40/ pieceexcl. VAT
€12.58incl. VAT
1 In stock - Estimated delivery date 16/11/2026€77.44/ pieceexcl. VAT
€93.70incl. VAT
2 In stock - Estimated delivery date 16/11/2026€38.30/ pieceexcl. VAT
€46.34incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 16/11/2026