




€23.87/ pieceexcl. VAT
€28.88incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 30 to 32 mm |
Wrench width | 1.1811 to 1.2598 in |
Length | 137 mm |
Material | Carbon steel |
Weight | 40 g |
Weight | 0.088 lb |
Norm | DIN 1810 |
Thickness | 4 |
Thickness | 0.1575 in |
Length | 5.3937 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
€29.71/ pieceexcl. VAT
€35.95incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 10/11/2026€96.58/ pieceexcl. VAT
€116.86incl. VAT
Estimated delivery date - 12/11/2026€86.83/ pieceexcl. VAT
€105.06incl. VAT
Estimated delivery date - 12/11/2026