SKF

SKF Lock Nut KMK 4

  • ERIKS:23766333
  • Manufacturer:7316571483542
Image 1
Image 2
Image 1
Image 2
Overview This lock nut features an integral locking device for reliable axial bearing location. Designed for metric threads it eliminates the need for a shaft keyway. Quick installation is supported by a set screw and steel insert mechanism. The robust construction ensures secure performance in less demanding radial bearing applications. Features
  • Integral locking device streamlines assembly and reduces installation time for users
  • Threaded steel insert acts as a pressure plate to ensure secure component retention
  • No shaft keyway required minimises machining and reduces overall shaft cost
  • Reusable design allows for multiple installations without loss of performance
  • Metric thread profile enhances compatibility with common industrial shaft sizes
Application & Usage
  • Used with radial bearings in general industrial equipment
  • Ideal for mounting on shafts without keyways in automation systems
  • Compatible with machinery requiring frequent locking nut adjustments
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 20x1
Outer Diameter
32 mm
Width
8 mm
B
9 mm
b
4 mm
d1
28 mm
d3
32 mm
h
2 mm
Inner Diameter
20 mm
Spare parts & accessories

€23.87/ pieceexcl. VAT

€28.88incl. VAT

3 In stock - Estimated delivery date 05/11/2026