




€86.83/ pieceexcl. VAT
€105.06incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 12x1 |
Outer Diameter | 30 mm |
Width | 14 mm |
Inner Diameter | 12 mm |
B | 14 mm |
b | 4 mm |
B3 | 12 mm |
d1 | 25 mm |
d3 | 30 mm |
d4 | 13 mm |
d5 | 23 mm |
G | M 12x1 |
G | 12 mm |
h | 2 mm |
M | 27 mm |
€23.87/ pieceexcl. VAT
€28.88incl. VAT
3 In stock - Estimated delivery date 04/11/2026