




€37.56/ pieceexcl. VAT
€45.45incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 55 mm |
Width | 47 mm |
Thread Size | M 60x2 |
B | 11 mm |
B1 | 47 mm |
d | 60 mm |
d1 | 55 mm |
d3 | 80 mm |
G | M 60x2 |
prepared for oil injection | No |
€25.51/ pieceexcl. VAT
€30.87incl. VAT
85 In stock - Estimated delivery date 16/11/2026€16.82/ pieceexcl. VAT
€20.35incl. VAT
11 In stock - Estimated delivery date 16/11/2026€2.23/ pieceexcl. VAT
€2.70incl. VAT
6 In stock - Estimated delivery date 16/11/2026€1,085.55/ pieceexcl. VAT
€1,313.52incl. VAT
1 In stock - Estimated delivery date 16/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 16/11/2026