
€25.51/ pieceexcl. VAT
€30.87incl. VAT
85 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 55 mm |
Width | 47 mm |
Thread Size | M 60x2 |
B | 13 mm |
B1 | 47 mm |
d | 60 mm |
d1 | 55 mm |
d3 | 80 mm |
G | M 60x2 |
prepared for oil injection | No |