




2,23 €/ pieceexcl. VAT
2,70 €incl. VAT
13 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 60 mm |
Outer Diameter | 86 mm |
Thickness | 1.5 mm |
B | 1.5 mm |
d | 60 mm |
d1 | 73 mm |
d2 | 86 mm |
f | 8 mm |
M | 57.5 mm |
1,52 €/ pieceexcl. VAT
1,84 €incl. VAT
146 In stock - Estimated delivery date 22.09.2026