




€49.96/ pieceexcl. VAT
€60.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 17 mm |
Width | 24 mm |
Thread Size | M 20x1 |
B | 6 mm |
B1 | 24 mm |
d | 20 mm |
d1 | 17 mm |
d3 | 32 mm |
G | M 20x1 |
prepared for oil injection | No |
€33.94/ pieceexcl. VAT
€41.07incl. VAT
10 In stock - Estimated delivery date 10/11/2026€8.72/ pieceexcl. VAT
€10.55incl. VAT
Sold per: 10Min. order: 10
40 In stock - Estimated delivery date 10/11/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
78 In stock - Estimated delivery date 10/11/2026€23.87/ pieceexcl. VAT
€28.88incl. VAT
3 In stock - Estimated delivery date 10/11/2026