




€8.72/ pieceexcl. VAT
€10.55incl. VAT
Sold per: 10Min. order: 10
40 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 20x1 |
Outer Diameter | 32 mm |
Width | 6 mm |
Inner Diameter | 20 mm |
B | 6 mm |
b | 4 mm |
B3 | 20 mm |
d1 | 26 mm |
d3 | 32 mm |
G | M 20x1 |
G | 20 mm |
h | 2 mm |
€5.92/ pieceexcl. VAT
€7.16incl. VAT
124 In stock - Estimated delivery date 04/11/2026€8.49/ pieceexcl. VAT
€10.27incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026€23.87/ pieceexcl. VAT
€28.88incl. VAT
3 In stock - Estimated delivery date 04/11/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
78 In stock - Estimated delivery date 04/11/2026