Hose Abraflex SLD Food AS, roll=10m, I.D. 125mm

  • ERIKS:13634792
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
125 mm
Wall thickness
0.7 mm
Outer Diameter
134 mm
Maximum operating pressure
0.51 bar
Vacuum-resistance at 20 °C
11 %
Minimum bending radius
83 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN120-127

  • Eriks:11195224
  • Manufacturer:212-0115-2878

€55.20/ pieceexcl. VAT

€66.79incl. VAT

Estimated delivery date - 08/01/2027

€42.40/ pieceexcl. VAT

€51.30incl. VAT

1006 In stock - Estimated delivery date 10/11/2026