GOODALL

GOODALL Hose clamp SPIRALEX for hose DN120-127

  • ERIKS:10016325
  • Manufacturer:4049645027115
Image 1
Save to list

€42.40/ pieceexcl. VAT

€51.30incl. VAT

913 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.40

-

10+

€38.16

10.00%

20+

€31.80

25.00%

30+

€29.68

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX
Material
AISI 430
Tape width
9 mm
Clamping range
from 128 to 138 mm