GOODALL

GOODALL Hose clamp SPIRALEX-TER for hose DN120-127

  • ERIKS:11195224
  • Manufacturer:4049645027153
Image 1
Save to list

€55.20/ pieceexcl. VAT

€66.79incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.20

-

10+

€49.68

10.00%

20+

€41.40

25.00%

30+

€38.64

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX TER
Material
AISI 430
Clamping range
from 115 to 135 mm
Tape width
9 mm