Hose Abraflex LD EC, I.D. 125x4.5, roll=10m

  • ERIKS:12604914
Image 1
Save to list

€135.00/ meterexcl. VAT

€163.35incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 08/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€180.00

-

10+

€135.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD EC
Internal diameter
125 mm
Wall thickness
1 mm
Outer Diameter
134 mm
Maximum operating pressure
0.8 bar
Minimum burst pressure
2.4 bar
Vacuum-resistance at 20 °C
28 %
Minimum bending radius
101 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN120-127

  • Eriks:11195224
  • Manufacturer:212-0115-2878

€55.20/ pieceexcl. VAT

€66.79incl. VAT

Estimated delivery date - 08/01/2027

€42.40/ pieceexcl. VAT

€51.30incl. VAT

913 In stock - Estimated delivery date 09/11/2026