FENNER

FENNER Fenaflex tyre fire resistant and anti static F90-FRAS

  • ERIKS:11423143
Image 1
Fenaflex FRAS tyres are available in Chloroprene rubber compounds for use in adverse operating conditions, used in ambient temperatues between -15°C and +70°C.
Save to list

€84.38/ pieceexcl. VAT

€102.10incl. VAT

30 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
FRAS
Type
Flexible element
Size
90
Material
CR
Continuous rated torque
500 Nm
A
235 mm
M
13.5 mm
Related products
Product Image

FENNER Fenaflex F90 type H flange taper bore 2517

  • Eriks:13853396
  • Manufacturer:033F0303

€109.62/ pieceexcl. VAT

€132.64incl. VAT

4 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

FENNER Fenaflex F90 type B flange pilot bore

  • Eriks:13853393
  • Manufacturer:033F0301
This product is no longer offered.Explore similar products in our assortment
Product Image

FENNER Fenaflex F90 type F flange taper bore 2517

  • Eriks:11423139
  • Manufacturer:160027

€102.74/ pieceexcl. VAT

€124.32incl. VAT

54 In stock - Available while stock lasts - Estimated delivery date 16/11/2026