




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | B |
Series | Fenaflex |
Type | B |
Type | Flange |
Bore | 32 mm |
Maximum bore | 70 mm |
Hub length | 49 mm |
Torque range | 500-1096 Nm |
Continuous rated torque | 500 Nm |
Maximum moment of torque | 1,096 Nm |
Outer Diameter | 188 mm |
Material | Cast iron |
Fastening method | Setscrew M12 |
Bolt diameter | 10 mm |
Number of bolts | 6 mm |
Version | B |
Size | 90 |
C | 188 mm |
D | 112 mm |
E | 49 mm |
F | 62 mm |
G | 16 mm |
L | 63.5 mm |
M | 13.5 mm |
42,39 €/ pieceexcl. VAT
51,29 €incl. VAT
106 In stock - Available while stock lasts - Estimated delivery date 22.09.202684,38 €/ pieceexcl. VAT
102,10 €incl. VAT
30 In stock - Available while stock lasts - Estimated delivery date 22.09.2026