




€109.62/ pieceexcl. VAT
€132.64incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | H |
Series | Fenaflex |
Type | H |
Type | Flange |
Bore range (min./max.) | 16-60 mm |
Maximum bore | 60 mm |
Hub length | 45 mm |
Torque range | 500-1099 Nm |
Continuous rated torque | 500 Nm |
Maximum moment of torque | 1,096 Nm |
Outer Diameter | 188 mm |
Material | Cast iron |
Taper Lock | 2517 |
Fastening method | Taper Lock® |
Bolt diameter | 10 mm |
Number of bolts | 6 mm |
Version | H |
Size | 90 |
C | 188 mm |
D | 108 mm |
E | 45 mm |
F | 62 mm |
G | 16 mm |
J | 48 mm |
L | 59.5 mm |
M | 13.5 mm |
€84.38/ pieceexcl. VAT
€102.10incl. VAT
30 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€42.39/ pieceexcl. VAT
€51.29incl. VAT
83 In stock - Available while stock lasts - Estimated delivery date 16/11/2026