FENNER

FENNER Fenaflex tyre fire resistant and anti static F80-FRAS

  • ERIKS:11423131
Image 1
Fenaflex FRAS tyres are available in Chloroprene rubber compounds for use in adverse operating conditions, used in ambient temperatues between -15°C and +70°C.
Save to list

68,63 €/ pieceexcl. VAT

83,04 €incl. VAT

208 In stock - Available while stock lasts - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
FRAS
Type
Flexible element
Size
80
Material
CR
Continuous rated torque
375 Nm
A
211 mm
M
12.5 mm
Alternatives
Product Image

FFX F 80-FRAS

  • Eriks:15093276

33,87 €/ pieceexcl. VAT

40,98 €incl. VAT

Estimated delivery date - 02.11.2026
Related products
Product Image

FENNER Fenaflex F80 type F flange taper bore 2517

  • Eriks:11423128
  • Manufacturer:160022
This product is no longer offered.Explore similar products in our assortment
Product Image

FENNER Fenaflex F80 type H flange taper bore 2012

  • Eriks:11423129
  • Manufacturer:160023

88,25 €/ pieceexcl. VAT

106,78 €incl. VAT

14 In stock - Available while stock lasts - Estimated delivery date 22.09.2026
Product Image

FENNER Fenaflex F80 type B flange pilot bore

  • Eriks:11423127
  • Manufacturer:033E0301
This product is no longer offered.Explore similar products in our assortment