




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | F |
Series | Fenaflex |
Type | F |
Type | Flange |
Bore range (min./max.) | 16-60 mm |
Maximum bore | 60 mm |
Hub length | 45 mm |
Torque range | 375-760 Nm |
Continuous rated torque | 375 Nm |
Maximum moment of torque | 759 Nm |
Outer Diameter | 167 mm |
Material | Cast iron |
Taper Lock | 2517 |
Fastening method | Taper Lock® |
Bolt diameter | 8 mm |
Number of bolts | 6 mm |
Version | F |
Size | 80 |
C | 167 mm |
D | 97 mm |
E | 45 mm |
F | 60 mm |
G | 16 mm |
J | 48 mm |
L | 58 mm |
M | 12.5 mm |
€68.63/ pieceexcl. VAT
€83.04incl. VAT
148 In stock - Available while stock lasts - Estimated delivery date 16/11/2026