




€88.25/ pieceexcl. VAT
€106.78incl. VAT
5 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | B |
Series | Fenaflex |
Type | B |
Type | Flange |
Bore | 25 mm |
Maximum bore | 60 mm |
Hub length | 42 mm |
Torque range | 375-759 Nm |
Continuous rated torque | 375 Nm |
Maximum moment of torque | 759 Nm |
Outer Diameter | 167 mm |
Material | Cast iron |
Fastening method | Setscrew M10 |
Bolt diameter | 8 mm |
Number of bolts | 6 mm |
Version | B |
Size | 80 |
C | 167 mm |
D | 98 mm |
E | 42 mm |
F | 60 mm |
G | 16 mm |
L | 55 mm |
M | 12.5 mm |
€68.63/ pieceexcl. VAT
€83.04incl. VAT
148 In stock - Available while stock lasts - Estimated delivery date 16/11/2026