

€162.00/ pieceexcl. VAT
€196.02incl. VAT
44 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | FRAS |
Type | Flexible element |
Size | 120 |
Material | CR |
Continuous rated torque | 1330 Nm |
A | 314 mm |
M | 14.5 mm |
€154.26/ pieceexcl. VAT
€186.65incl. VAT
Estimated delivery date - 22/02/2027€190.58/ pieceexcl. VAT
€230.60incl. VAT
7 In stock - Available while stock lasts - Estimated delivery date 26/10/2026€190.58/ pieceexcl. VAT
€230.60incl. VAT
6 In stock - Available while stock lasts - Estimated delivery date 26/10/2026€190.58/ pieceexcl. VAT
€230.60incl. VAT
105 In stock - Available while stock lasts - Estimated delivery date 26/10/2026