




€190.58/ pieceexcl. VAT
€230.60incl. VAT
7 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | B |
Series | Fenaflex |
Type | B |
Type | Flange |
Bore | 38 mm |
Maximum bore | 100 mm |
Hub length | 70 mm |
Torque range | 1330-3547 Nm |
Continuous rated torque | 1330 Nm |
Maximum moment of torque | 3,547 Nm |
Outer Diameter | 264 mm |
Material | Cast iron |
Fastening method | Setscrew M16 |
Bolt diameter | 12 mm |
Number of bolts | 6 mm |
Version | B |
Size | 120 |
C | 264 mm |
D | 143 mm |
E | 70 mm |
F | 67 mm |
G | 16 mm |
L | 84.5 mm |
M | 14.5 mm |
€75.15/ pieceexcl. VAT
€90.93incl. VAT
31 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€162.00/ pieceexcl. VAT
€196.02incl. VAT
40 In stock - Available while stock lasts - Estimated delivery date 16/11/2026