




€190.58/ pieceexcl. VAT
€230.60incl. VAT
6 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | H |
Series | Fenaflex |
Type | H |
Type | Flange |
Bore range (min./max.) | 25-75 mm |
Maximum bore | 75 mm |
Hub length | 51 mm |
Torque range | 1330-3549 Nm |
Continuous rated torque | 1330 Nm |
Maximum moment of torque | 3,547 Nm |
Outer Diameter | 264 mm |
Material | Cast iron |
Taper Lock | 3020 |
Fastening method | Taper Lock® |
Bolt diameter | 12 mm |
Number of bolts | 6 mm |
Version | H |
Size | 120 |
C | 264 mm |
D | 140 mm |
E | 51 mm |
F | 67 mm |
G | 16 mm |
J | 55 mm |
L | 65.5 mm |
M | 14.5 mm |
€162.00/ pieceexcl. VAT
€196.02incl. VAT
40 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€75.15/ pieceexcl. VAT
€90.93incl. VAT
31 In stock - Available while stock lasts - Estimated delivery date 16/11/2026