

42,39 €/ pieceexcl. VAT
51,29 €incl. VAT
106 In stock - Available while stock lasts - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 90 |
Material | Natural rubber |
Continuous rated torque | 500 Nm |
A | 235 mm |
M | 13.5 mm |
109,62 €/ pieceexcl. VAT
132,64 €incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 22.09.2026102,74 €/ pieceexcl. VAT
124,32 €incl. VAT
83 In stock - Available while stock lasts - Estimated delivery date 22.09.2026